Zoro Homepage

Closed Head Transport Drum, 304 Stainless Steel, 10 gal, Unlined, Silver

  • Mfr # ST1003

  • Zoro # G5627142


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
10 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1003
Zoro #
G5627142
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
14 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Outside Dia.
14 1/4 in
Material Thickness
0.9 mm
Overall Height
19 1/4 in
Body Thickness
0.9 mm
Bottom Inside Diameter
14 in
Top Outside Diameter
14 1/4 in
Bung Hole Size
2 in NPT, 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
10 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Liquid
1A1/X1.4/250
Gauge
20
Item
Transport Drum
Gasket Material
Buna
Standards
DOT 49 CFR 173.3
Drum Cover Color
Silver
Load Capacity
116 lb
For Use With
Packing Groups I, II and III of Hazardous Materials
Drum Lid Color
Silver
Weight
15 lb
Packing Group
I, II and III of Hazardous Materials
Number of Rolling Hoops
2
Bottom Material Gauge
20 ga
Drum Type
Transport
Body Color
Gray
Hazardous Materials Packing Group
I, II, III
Number of Bung Holes
2
Volume Capacity
10 gal
For Drum Capacity
10 gal
Drum Material
Stainless Steel
Body Material Gauge
20 ga
Drum Material Grade
Type 304
Handle Style
No Handle
Cover Material
304 Stainless Steel
Top Material Gauge
20 ga
UN Rating Liquids
1A1/X1.4/250
UN Rating Solids
Not Rated
Weight Capacity
116 lb
Bung Hole Thread Type
NPT
Empty Container Weight
15 lb
Interior Lining
Unlined/No Interior Coating
Seal Material
Nitrile Rubber
For Holding
Liquids
Cover Color
Gray
Drum Message Text
None
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 19 1/4 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A1/X1.4/250, UN Rating Solids Not Rated, Volume Capacity 10 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.