Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, 304 Stainless Steel, 20 gal, Unlined, Silver

  • Mfr # ST2003

  • Zoro # G5667261


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2003
Zoro #
G5667261
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
18 3/4 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Material Thickness
1.2 mm
Inside Dia.
18.25 in
Overall Height
21 1/2 in
Bottom Inside Diameter
18 1/4 in
Top Outside Diameter
18 3/4 in
Body Thickness
1.2 mm
Bung Hole Size
2 in NPT, 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Liquid
1A1/X1.2/300
Gauge
18
Standards
DOT 49 CFR 173
For Use With
Packing Groups I, II and III of Hazardous Materials
Item
Transport Drum
Load Capacity
199 lb
Drum Lid Color
Silver
Gasket Material
Buna
Packing Group
I, II and III of Hazardous Materials
Drum Cover Color
Silver
Weight
27 lb
For Drum Capacity
20 gal
Volume Capacity
20 gal
Empty Container Weight
27 lb
Body Color
Gray
Top Material Gauge
18 ga
Drum Message Text
None
Bung Hole Thread Type
NPT
Body Material Gauge
18 ga
Interior Lining
Unlined/No Interior Coating
Drum Type
Transport
Hazardous Materials Packing Group
I, II, III
Number of Bung Holes
2
Drum Material Grade
Type 304
UN Rating Liquids
1A1/X1.2/300
Cover Color
Gray
Drum Material
Stainless Steel
For Holding
Liquids
UN Rating Solids
Not Rated
Bottom Material Gauge
18 ga
Cover Material
304 Stainless Steel
Seal Material
Nitrile Rubber
Number of Rolling Hoops
2
Handle Style
No Handle
Weight Capacity
199 lb
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 21 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A1/X1.2/300, UN Rating Solids Not Rated, Volume Capacity 20 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.