Closed Head Transport Drum, 304 Stainless Steel, 30 gal, Unlined, Silver
Mfr # ST3003
Zoro # G5573994
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST3003
Zoro #
G5573994
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
1.2 mm
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Overall Height
29 1/2 in
Inside Dia.
18.25 in
Outside Dia.
18 3/4 in
Body Thickness
1.2 mm
Bung Hole Size
2 in NPT, 3/4 in
Top Outside Diameter
18 3/4 in
Bottom Inside Diameter
18 1/4 in
Description
Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 29 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A1/X1.2/300, UN Rating Solids Not Rated, Volume Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.