Zoro Homepage

Closed Head Transport Drum, 304 Stainless Steel, 5 gal, Unlined, Silver

  • Mfr # ST0503

  • Zoro # G5621201


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
5 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST0503
Zoro #
G5621201
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
14 in
Overall Height
12 in
Material Thickness
(3) 0.9 mm
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Outside Dia.
14 3/4 in
Body Thickness
0.9 mm
Top Outside Diameter
14 3/4 in
Bung Hole Size
2 in NPT, 3/4 in
Bottom Thickness
0.04 in
Top Thickness
0.04 in
Bottom Inside Diameter
14 in

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
5 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Liquid
1A1/X1.6/250
Gauge
20/20/20
Packing Group
II and III of Hazardous Materials
For Use With
Packing Group II and III of Hazardous Materials
Gasket Material
Buna
Drum Lid Color
Silver
Weight
10 lb
Standards
DOT 49 CFR 173
Drum Cover Color
Silver
Item
Transport Drum
Cover Material
304 Stainless Steel
Empty Container Weight
10 lb
Hazardous Materials Packing Group
II, III
Drum Type
Transport
Drum Material Grade
Type 304
Handle Style
No Handle
Cover Color
Gray
Body Material Gauge
20 ga
Bottom Material Gauge
20 ga
Number of Bung Holes
2
Interior Lining
Unlined/No Interior Coating
UN Rating Solids
Not Rated
Volume Capacity
5 gal
For Drum Capacity
5 gal
Drum Material
Stainless Steel
Drum Message Text
None
For Holding
Liquids
UN Rating Liquids
1A1/X1.6/250
Body Color
Gray
Top Material Gauge
20 ga
Seal Material
Nitrile Rubber
Bung Hole Thread Type
NPT
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 12 in, Top Material Gauge 20 ga, Top Outside Diameter 14 3/4 in, UN Rating Liquids 1A1/X1.6/250, UN Rating Solids Not Rated, Volume Capacity 5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.