Zoro Homepage

Closed Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver

  • Mfr # ST5503

  • Zoro # G5628716


product price: $995.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST5503
Zoro #
G5628716
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/4 in
Material Thickness
0.048 in
Outside Dia.
23 in
Inside Dia.
22.5 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Bottom Inside Diameter
22 1/2 in
Body Thickness
1.2 mm
Top Outside Diameter
23 in
Bung Hole Size
2 in NPT, 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Liquid
1A1/X1.8/300
Gauge
18
Weight
48 lb
Standards
DOT 49 CFR 173
Gasket Material
Buna
Packing Group
I, II and III of Hazardous Materials
Item
Transport Drum
For Use With
Packing Groups I, II and III of Hazardous Materials
Drum Lid Color
Silver
Drum Cover Color
Silver
Load Capacity
824 lb
Body Color
Gray
UN Rating Liquids
1A1/X1.8/300
Cover Color
Gray
Weight Capacity
824 lb
Handle Style
No Handle
Empty Container Weight
48 lb
Drum Type
Transport
Drum Message Text
None
Number of Rolling Hoops
2
Volume Capacity
55 gal
Body Material Gauge
18 ga
Bottom Material Gauge
18 ga
Drum Material Grade
Type 304
Top Material Gauge
18 ga
For Holding
Liquids
Hazardous Materials Packing Group
I, II, III
UN Rating Solids
Not Rated
For Drum Capacity
55 gal
Interior Lining
Unlined/No Interior Coating
Cover Material
304 Stainless Steel
Seal Material
Nitrile Rubber
Drum Material
Stainless Steel
Bung Hole Thread Type
NPT
Number of Bung Holes
2
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 35 1/4 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.