Closed Head Transport Drum, 304 Stainless Steel, 8 gal, Unlined, Silver
Mfr # ST0803
Zoro # G5836284
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
8 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST0803
Zoro #
G5836284
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
14 1/2 in
Material Thickness
0.037 in
Overall Height
16 3/4 in
Inside Dia.
14 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Bottom Inside Diameter
14 in
Bung Hole Size
2 in NPT, 3/4 in
Body Thickness
0.9 mm
Top Outside Diameter
14 1/2 in
Description
Transport Drum, Body Color Gray, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 16 3/4 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/2 in, UN Rating Liquids 1A1/X1.4/250, UN Rating Solids Not Rated, Volume Capacity 8 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.