Zoro Homepage

Closed Head Transport Drum, 316 Stainless Steel, 30 gal, Unlined, Silver

  • Mfr # ST3003-316

  • Zoro # G5561035


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
316 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3003-316
Zoro #
G5561035
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
18 3/4 in
Inside Dia.
18.25 in
Overall Height
29 1/2 in
Material Thickness
(3) 1.2 mm
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Body Thickness
1.2 mm
Bottom Inside Diameter
18 1/4 in
Top Thickness
0.05 in
Bung Hole Size
2 in NPT, 3/4 in
Bottom Thickness
0.05 in
Top Outside Diameter
18 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
316 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Liquid
1A1/X1.2/300
Gauge
18/18/18
Weight
33 lb
Drum Lid Color
Silver
Packing Group
I, II and III of Hazardous Materials
Standards
DOT 49 CFR 173
For Use With
Packing Groups I, II and III of Hazardous Materials
Item
Transport Drum
Gasket Material
Buna
Drum Cover Color
Silver
Bottom Material Gauge
18 ga
Top Material Gauge
18 ga
Number of Rolling Hoops
2
Empty Container Weight
33 lb
Drum Material Grade
Type 316
Resistance Properties
Corrosion Resistant
UN Rating Solids
Not Rated
Number of Bung Holes
2
Seal Material
Nitrile Rubber
Drum Material
Stainless Steel
Cover Color
Gray
Body Material Gauge
18 ga
Volume Capacity
30 gal
Hazardous Materials Packing Group
I, II, III
Handle Style
No Handle
Drum Type
Transport
Body Color
Gray
Bung Hole Thread Type
NPT
Interior Lining
Unlined/No Interior Coating
UN Rating Liquids
1A1/X1.2/300
For Holding
Liquids
Drum Message Text
None
For Drum Capacity
30 gal
Cover Material
Stainless Steel
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 29 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A1/X1.2/300, UN Rating Solids Not Rated, Volume Capacity 30 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.