Closed Head Transport Drum, 316 Stainless Steel, 55 gal, Unlined, Silver

  • Mfr # ST5503-316

  • Zoro # G5755915


product price: $1,701.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
316 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST5503-316
Zoro #
G5755915
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
(3) 1.2 mm
Outside Dia.
23 in
Overall Height
35 1/4 in
Inside Dia.
22.5 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Bung Hole Size
2 in NPT, 3/4 in
Body Thickness
1.2 mm
Top Thickness
0.05 in
Bottom Inside Diameter
22 1/2 in
Bottom Thickness
0.05 in
Top Outside Diameter
23 in

Details

Drum Item
Transport Drum
Primary Drum Material
316 Stainless Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Silver
UN Rating Liquid
1A1/X1.8/300
Gauge
18/18/18
Packing Group
I, II and III of Hazardous Materials
Drum Cover Color
Silver
Drum Lid Color
Silver
Weight
48 lb
For Use With
Packing Groups I, II and III of Hazardous Materials
Item
Transport Drum
Gasket Material
Buna
Standards
DOT 49 CFR 173
Interior Lining
Unlined/No Interior Coating
Drum Message Text
None
Drum Material Grade
Type 316
Resistance Properties
Corrosion Resistant
Hazardous Materials Packing Group
I, II, III
For Drum Capacity
55 gal
Drum Material
Stainless Steel
Bung Hole Thread Type
NPT
Top Material Gauge
18 ga
Bottom Material Gauge
18 ga
Seal Material
Nitrile Rubber
Number of Bung Holes
2
Number of Rolling Hoops
2
Empty Container Weight
48 lb
Body Material Gauge
18 ga
Cover Color
Gray
UN Rating Solids
Not Rated
Volume Capacity
55 gal
Drum Type
Transport
Handle Style
No Handle
Body Color
Gray
Cover Material
Stainless Steel
For Holding
Liquids
UN Rating Liquids
1A1/X1.8/300
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material Stainless Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 35 1/4 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.