Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White

  • Mfr # POLY15THNAT

  • Zoro # G5803393


product price: $57.89
/ea

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLY15THNAT
Zoro #
G5803393
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
26 1/4 in
Outside Dia.
14 1/4 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Material Thickness
1.8 mm
Inside Dia.
14 in
Bung Hole Size
2 in NPT, 3/4 in
Bottom Inside Diameter
14 in
Top Outside Diameter
14 1/4 in
Body Thickness
1.8 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
Drum Color
Translucent White
UN Rating Liquid
1H1/Y1.8/100
For Use With
Packing Group II and III of Hazardous Materials
Packing Group
II and III of Hazardous Materials
Item
Transport Drum
Load Capacity
224 lb
Standards
DOT 49 CFR 173
Color
White
Weight Capacity
224 lb
Interior Lining
Unlined/No Interior Coating
Cover Color
White
Drum Type
Transport
UN Rating Liquids
1H1/Y1.8/100
UN Rating Solids
Not Rated
Number of Rolling Hoops
2
Hazardous Materials Packing Group
II, III
Number of Bung Holes
2
Handle Style
Top Handle
Drum Material
Polyethylene
Cover Material
Polyethylene
Drum Message Text
None
For Drum Capacity
15 gal
For Holding
Liquids
Volume Capacity
15 gal
Body Color
White
Bung Hole Thread Type
NPT
Features
Graduation Marks Every 1/2 Gallon Up to 15 Gallons
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color White, Body Material Gauge Not Applicable, Body Thickness 1.8 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color White, Cover Material Polyethylene, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 26 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1H1/Y1.8/100, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.