Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White

  • Mfr # THP15N-2H

  • Zoro # G5660977


product price: $55.79
/ea

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP15N-2H
Zoro #
G5660977
UPC #
-
Country of Origin
United Kingdom

Dimensions

Material Thickness
0.11 in
Overall Height
26 1/4 in
Bung Hole Dia.
2 in NPT x 2 in Buttress Fittings
Outside Dia.
16 in
Body Thickness
2.79 mm
Bung Hole Size
2 in Buttress, 2 in NPT
Top Outside Diameter
14 3/8 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
Drum Color
Translucent White
UN Rating Liquid
1H1/Y2.0/150
For Use With
liquids
Packing Group
II and III of Hazardous Materials
Load Capacity
249 lb
Includes
(2) Molded Swing Handle
Item
Transport Drum
Weight
9 lb
Standards
BPA Free, FDA Approved, UN Certified
Color
White
Handle Style
Top Handle
UN Rating Liquids
1H1/Y2.0/150
Environment
Indoor, Outdoor
Weight Capacity
249 lb
For Holding
Chemicals, Cosmetics, Electronic Parts, Food, Hardware, Household Products, Liquids, Solids
Drum Material
HDPE
UN Rating Solids
Not Rated
Hazardous Materials Packing Group
II, III
For Drum Capacity
15 gal
Volume Capacity
15 gal
Drum Type
Transport
Cover Color
White
Cover Material
HDPE
Interior Lining
Unlined/No Interior Coating
Body Color
Natural
Bung Hole Thread Type
Buttress, NPT
Number of Bung Holes
2
Drum Message Text
None
Empty Container Weight
8.5 lb
Features
Plastic Plugs
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Natural, Body Material Gauge Not Applicable, Body Thickness 2.79 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color White, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 26 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 14 3/8 in, UN Rating Liquids 1H1/Y2.0/150, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.