Zoro Homepage

Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, White

  • Mfr # THP15N

  • Zoro # G5612117


product price: $57.15
/ea

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP15N
Zoro #
G5612117
UPC #
-
Country of Origin
United States

Dimensions

Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Material Thickness
0.11 in
Overall Height
26 1/4 in
Outside Dia.
14 1/4 in
Top Outside Diameter
14 3/8 in
Body Thickness
2.79 mm
Bung Hole Size
2 in NPS, 3/4 in NPS

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
15 gal
Lined/Unlined
Unlined
Drum Color
White
UN Rating Liquid
1H1/Y1.9/100
Weight
9 lb
Includes
Molded Swing Handle
Packing Group
II and III of Hazardous Materials
Item
Transport Drum
Load Capacity
237 lb
For Use With
liquids
Standards
BPA Free, FDA Approved, UN Certified
Color
White
UN Rating Liquids
1H1/Y1.9/100
Resistance Properties
Chemical Resistant, Corrosion Resistant
Cover Color
White
Cover Material
HDPE
Bung Hole Thread Type
NPT
Drum Message Text
None
Hazardous Materials Packing Group
II, III
Number of Bung Holes
2
UN Rating Solids
Not Rated
Volume Capacity
15 gal
Drum Material
HDPE
Weight Capacity
237 lb
Body Color
Natural
For Holding
Chemicals, Cosmetics, Electronic Parts, Food, Hardware, Household Products, Liquids, Pharmaceuticals
Handle Style
Top Handle
Interior Lining
Unlined/No Interior Coating
Drum Type
Transport
For Drum Capacity
15 gal
Environment
Indoor, Outdoor
Empty Container Weight
8.5 lb
Features
Plastic Plugs
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Natural, Body Material Gauge Not Applicable, Body Thickness 2.79 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color White, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 26 1/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 14 3/8 in, UN Rating Liquids 1H1/Y1.9/100, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.