Zoro Homepage

Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue

  • Mfr # POLY30TH-BL

  • Zoro # G5831533


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLY30TH-BL
Zoro #
G5831533
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
19 in
Material Thickness
0.087 in
Overall Height
29 in
Outside Dia.
19 1/4 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Bung Hole Size
2 in NPT, 3/4 in
Bottom Inside Diameter
19 in
Body Thickness
2.21 mm
Top Outside Diameter
19 1/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Drum Color
Blue
UN Rating Liquid
1H1/Y1.8/100
Packing Group
II and III of Hazardous Materials
For Use With
Packing Group II and III of Hazardous Materials
Standards
DOT 49 CFR 173, FDA Approved
Item
Transport Drum
Load Capacity
449 lb
Color
Blue
Hazardous Materials Packing Group
II, III
Drum Message Text
None
Drum Material
Polyethylene
Number of Bung Holes
2
Bung Hole Thread Type
NPT
Handle Style
No Handle
UN Rating Solids
Not Rated
Cover Color
Blue
For Holding
Liquids
Interior Lining
Unlined/No Interior Coating
UN Rating Liquids
1H1/Y1.8/100
Weight Capacity
449 lb
Cover Material
Polyethylene
Number of Rolling Hoops
2
Body Color
Blue
Drum Type
Transport
For Drum Capacity
30 gal
Volume Capacity
30 gal
Features
2" Buttress And 2" NPT Threaded Bungs
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 2.21 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material Polyethylene, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 29 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 1/4 in, UN Rating Liquids 1H1/Y1.8/100, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.