Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Red
Mfr # THO30R
Zoro # G5716751
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THO30R
Zoro #
G5716751
UPC #
-
Country of Origin
United States
Dimensions
Bung Hole Dia.
2 in NPT x 2 in Buttress Fittings
Material Thickness
0.09 in
Overall Height
29 5/8 in
Outside Dia.
19 1/2 in
Body Thickness
2.29 mm
Top Outside Diameter
19 1/2 in
Bung Hole Size
2 in Buttress, 2 in NPS
Description
Transport Drum, Body Color Red, Body Material Gauge Not Applicable, Body Thickness 2.29 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Red, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 29 5/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 1/2 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.