Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Translucent White

  • Mfr # THO30N

  • Zoro # G5727005


product price: $63.89
/ea
Item requires special delivery charges. A $12.50 per item surcharge will be applied.

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THO30N
Zoro #
G5727005
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 5/8 in
Outside Dia.
19 1/2 in
Material Thickness
0.14 in
Bung Hole Dia.
2 in NPT x 2 in Buttress Fittings
Top Outside Diameter
19 1/2 in
Bung Hole Size
2 in Buttress, 2 in NPS
Body Thickness
2.29 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Drum Color
Translucent White
UN Rating Liquid
1H1/Y1.9/150
Load Capacity
474 lb
Packing Group
II and III of Hazardous Materials
Weight
18 lb
Item
Transport Drum
For Use With
liquids
Standards
BPA Free, FDA Approved, UN Certified
Color
White
Drum Material
HDPE
Weight Capacity
474 lb
Cover Material
HDPE
Number of Rolling Hoops
2
Cover Color
White
For Drum Capacity
30 gal
Empty Container Weight
13.8 lb
Hazardous Materials Packing Group
II, III
Handle Style
No Handle
Volume Capacity
30 gal
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Bung Hole Thread Type
Buttress, NPS, NPT
Number of Bung Holes
2
Environment
Outdoor
Body Color
Natural
UN Rating Solids
Not Rated
For Holding
Chemicals, Cosmetics, Electronic Parts, Hardware, Household Products, Liquids, Solids
Drum Type
Transport
Interior Lining
Unlined/No Interior Coating
UN Rating Liquids
1H1/Y1.9/150
Drum Message Text
None
Storage Features
Stackable
Features
Plastic Plugs
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Natural, Body Material Gauge Not Applicable, Body Thickness 2.29 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color White, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 29 5/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 1/2 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.