Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Polyethylene, 35 gal, Unlined, White

  • Mfr # THO35W

  • Zoro # G5520121


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
35 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THO35W
Zoro #
G5520121
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
0.14 in
Outside Dia.
19 1/2
Overall Height
33 7/8 in
Bung Hole Dia.
2 in NPT x 2 in Buttress Fittings
Bung Hole Size
2 in Buttress, 2 in NPS
Body Thickness
3.56 mm
Top Outside Diameter
19 1/2 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
35 gal
Lined/Unlined
Unlined
Drum Color
White
UN Rating Solid
1H1/Y1.4/100
UN Rating Liquid
1H1/Y1.9/150
Packing Group
II and III of Hazardous Materials
Load Capacity
553 lb
Item
Transport Drum
For Use With
liquids
Color
White
For Holding
Liquids, Solids
Volume Capacity
35 gal
Handle Style
No Handle
Drum Type
Transport
Body Color
White
Number of Rolling Hoops
2
Bung Hole Thread Type
Buttress, NPT
Number of Bung Holes
2
Weight Capacity
553 lb
UN Rating Liquids
1H1/Y1.8/100
Cover Material
HDPE
Drum Material
Polyethylene
UN Rating Solids
Not Rated
For Drum Capacity
35 gal
Cover Color
White
Drum Message Text
None
Interior Lining
Unlined/No Interior Coating
Hazardous Materials Packing Group
II, III
Features
Plastic Plugs
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color White, Body Material Gauge Not Applicable, Body Thickness 3.56 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color White, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 33 7/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 1/2 in, UN Rating Liquids 1H1/Y1.8/100, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.