Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Red

  • Mfr # THO55R

  • Zoro # G5701717


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THO55R
Zoro #
G5701717
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
23 1/4 in
Overall Height
34 3/4 in
Bung Hole Dia.
2 in NPT x 2 in Buttress Fittings
Material Thickness
0.14 in
Bung Hole Size
2 in Buttress, 2 in NPS
Top Outside Diameter
23 1/4 in
Body Thickness
2.29 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Red
UN Rating Liquid
1H1/Y1.9/150
Packing Group
II and III of Hazardous Materials
For Use With
liquids
Weight
24 lb
Item
Transport Drum
Load Capacity
870 lb
Standards
BPA Free, FDA Approved, UN Certified
Color
Red
Empty Container Weight
20.4 lb
Bung Hole Thread Type
Buttress, NPS, NPT
UN Rating Liquids
1H1/Y1.9/150
UN Rating Solids
Not Rated
Interior Lining
Unlined/No Interior Coating
Number of Bung Holes
2
Cover Color
Red
For Drum Capacity
55 gal
Environment
Indoor, Outdoor
Weight Capacity
870 lb
Drum Message Text
None
For Holding
Chemicals, Cosmetics, Electronic Parts, Food, Hardware, Household Products, Liquids, Pharmaceuticals, Solids
Drum Material
HDPE
Drum Type
Transport
Number of Rolling Hoops
2
Cover Material
HDPE
Volume Capacity
55 gal
Hazardous Materials Packing Group
II, III
Handle Style
No Handle
Body Color
Red
Features
Plastic Plugs
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Red, Body Material Gauge Not Applicable, Body Thickness 2.29 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Red, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/4 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.