Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Translucent White

  • Mfr # THO55N

  • Zoro # G5706845


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THO55N
Zoro #
G5706845
UPC #
-
Country of Origin
United States

Dimensions

Bung Hole Dia.
2 in NPT x 2 in Buttress Fittings
Outside Dia.
23 3/8 in
Overall Height
34 3/4 in
Material Thickness
0.14 in
Bung Hole Size
2 in Buttress, 2 in NPS
Body Thickness
2.29 mm
Top Outside Diameter
23 1/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Translucent White
UN Rating Liquid
1H1/Y1.9/150
Item
Transport Drum
Packing Group
II and III of Hazardous Materials
For Use With
liquids
Weight
25 lb
Load Capacity
870 lb
Standards
BPA Free, FDA Approved, UN Certified
Color
Natural
UN Rating Liquids
1H1/Y1.9/150
For Holding
Chemicals, Cosmetics, Electronic Parts, Hardware, Household Products, Liquids, Pharmaceuticals, Solids
Empty Container Weight
20.4 lb
UN Rating Solids
Not Rated
Drum Message Text
None
Drum Material
HDPE
Weight Capacity
870 lb
Interior Lining
Unlined/No Interior Coating
Drum Type
Transport
Cover Material
HDPE
Number of Rolling Hoops
2
For Drum Capacity
55 gal
Handle Style
No Handle
Environment
Indoor, Outdoor
Bung Hole Thread Type
Buttress, NPS, NPT
Body Color
Natural
Number of Bung Holes
2
Resistance Properties
Corrosion Resistant, UV Resistant
Volume Capacity
55 gal
Cover Color
White
Hazardous Materials Packing Group
II, III
Features
Plastic Plugs
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Natural, Body Material Gauge Not Applicable, Body Thickness 2.29 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color White, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/4 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.