Closed Head Transport Drum, Steel, 16 gal, Lined, Black
Mfr # CQ1603L
Zoro # G5702331
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
16 gal
Lined/Unlined
Lined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CQ1603L
Zoro #
G5702331
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
14 in
Outside Dia.
14 1/4 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Material Thickness
0.9 mm
Overall Height
27 1/4 in
Body Thickness
0.9 mm
Bottom Inside Diameter
14 in
Bung Hole Size
2 in NPT, 3/4 in
Top Outside Diameter
14 1/4 in
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 2, Overall Height 27 1/4 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A1/X1.4/250, UN Rating Solids Not Rated, Volume Capacity 16 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.