Zoro Homepage

Closed Head Transport Drum, Steel, 30 gal, Unlined, Black

  • Mfr # CQ3013

  • Zoro # G5662842


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ3013
Zoro #
G5662842
UPC #
-
Country of Origin
United States

Dimensions

Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Material Thickness
0.9 mm (2) 1.5 mm
Outside Dia.
18 3/4 in
Overall Height
29 1/2 in
Inside Dia.
18.25 in
Body Thickness
0.9 mm
Bottom Thickness
0.06 in
Bottom Inside Diameter
18 1/4 in
Top Thickness
0.04 in
Bung Hole Size
2 in NPT, 3/4 in
Top Outside Diameter
18 3/4 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
30 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Liquid
1A1/X1.8/300
Gauge
16/16/20
Load Capacity
299 lb
Item
Transport Drum
Weight
31 lb
Gasket Material
Buna
Packing Group
I, II and III of Hazardous Materials
Standards
DOT 49 CFR 173
Drum Cover Color
White
Drum Lid Color
White
For Use With
Packing Groups I, II and III of Hazardous Materials
Color
Black with White Cover
Top Material Gauge
16 ga
Seal Material
Nitrile Rubber
Weight Capacity
299 lb
UN Rating Liquids
1A1/X1.8/300
Drum Message Text
None
Drum Type
Transport
Interior Lining
Unlined with Rust Inhibitor
Body Material Gauge
20 ga
For Holding
Liquids
UN Rating Solids
Not Rated
For Drum Capacity
30 gal
Cover Material
Carbon Steel
Bung Hole Thread Type
NPT
Number of Bung Holes
2
Number of Rolling Hoops
3
Hazardous Materials Packing Group
I, II, III
Drum Material
Steel
Body Color
Black
Handle Style
No Handle
Bottom Material Gauge
16 ga
Empty Container Weight
31 lb
Cover Color
White
Volume Capacity
30 gal
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 16 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 29 1/2 in, Top Material Gauge 16 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 30 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.