Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Steel, 55 gal, Lined, Black

  • Mfr # TH55-3R

  • Zoro # G5590724


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH55-3R
Zoro #
G5590724
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 3/4 in
Outside Dia.
23 in
Inside Dia.
22.5 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Material Thickness
1.2 mil
Top Outside Diameter
23 1/2 in
Bottom Inside Diameter
22 1/2 in
Body Thickness
1.2 mm
Top Thickness
0.05 in
Bottom Thickness
0.05 in
Bung Hole Size
2 in NPS, 3/4 in NPS

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Liquid
1A1/X1.8/300
Gauge
18/18/20
Item
Transport Drum
For Use With
liquids
Packing Group
I, II and III of Hazardous Materials
Load Capacity
824 lb
Includes
EPDM Gasket
Standards
UN Certified
Color
Black
Body Color
Black
For Drum Capacity
55 gal
Cover Color
Black
Handle Style
No Handle
Volume Capacity
55 gal
Empty Container Weight
45 lb
Seal Material
EPDM Rubber
Weight Capacity
824 lb
Drum Material
Steel
Drum Type
Transport
Interior Lining
Unlined with Rust Inhibitor
UN Rating Liquids
1A1/X1.8/300
Cover Material
Steel
Hazardous Materials Packing Group
I, II, III
Bung Hole Thread Type
NPS
Drum Message Text
None
For Holding
Chemicals, Detergents, Inks, Lubricants and More without Rust Formation
UN Rating Solids
Not Rated
Top Material Gauge
18 ga
Bottom Material Gauge
18 ga
Body Material Gauge
18 ga
Number of Bung Holes
2
Number of Rolling Hoops
2
Features
Steel Plugs
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Black, Cover Material Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 35 3/4 in, Top Material Gauge 18 ga, Top Outside Diameter 23 1/2 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.