Zoro Homepage

Closed Head Transport Drum, Steel, 55 gal, Lined, Gray

  • Mfr # TH55-3R-GY

  • Zoro # G5657906


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH55-3R-GY
Zoro #
G5657906
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
23 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Overall Height
34 7/8 in
Inside Dia.
22.5 in
Top Thickness
0.05 in
Top Outside Diameter
23 in
Bottom Thickness
0.05 in
Bung Hole Size
2 in, 3/4 in NPS
Bottom Inside Diameter
22 1/2 in
Body Thickness
1.2 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Drum Interior Coating
Rust Inhibitor
Drum Color
Gray
UN Rating Liquid
1A1/X1.8/300
Gauge
18/18/20
Load Capacity
824 lb
Gasket Material
Buna
Item
Transport Drum
For Use With
liquids
Packing Group
I, II and III of Hazardous Materials
Includes
EPDM Gasket
Standards
UN Certified
Color
Gray
Drum Message Text
None
Hazardous Materials Packing Group
I, II, III
Body Material Gauge
18 ga
For Drum Capacity
55 gal
Bung Hole Thread Type
NPS
Drum Type
Transport
Number of Bung Holes
2
Cover Color
Gray
UN Rating Liquids
1A1/X1.8/300
Empty Container Weight
42 lb
Interior Lining
Unlined with Rust Inhibitor
Top Material Gauge
18 ga
For Holding
Chemicals, Detergents, Inks, Lubricants and More without Rust Formation
UN Rating Solids
Not Rated
Drum Material
Steel
Bottom Material Gauge
18 ga
Handle Style
No Handle
Volume Capacity
55 gal
Body Color
Gray
Seal Material
Nitrile Rubber
Number of Rolling Hoops
2
Weight Capacity
824 lb
Cover Material
Steel
Features
Steel Plugs
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Gray, Cover Material Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 34 7/8 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.