Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Steel, 55 gal, Unlined, Black

  • Mfr # 28092

  • Zoro # G5531662


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28092
Zoro #
G5531662
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 7/8 in
Inside Dia.
22.5 in
Top Outside Diameter
23 in
Inside Height
35 3/8 in
Top Thickness
0.04 in
Body Thickness
1.1 mm
Bottom Thickness
0.04 in
Bung Hole Size
(2) 2 in Buttress
Bottom Inside Diameter
22 1/2 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Black
UN Rating Liquid
6HA1/X1.9/300, 6HA1/Z2.4/300
Gauge
18/18/18
Standards
UN Certified
Item
Transport Drum
Packing Group
I, II and III of Hazardous Materials
Color
Black
Empty Container Weight
55 lb
Body Material Gauge
18 ga
Number of Bung Holes
2
UN Rating Liquids
6HA1/X1.9/300
Cover Color
White
Volume Capacity
55 gal
Resistance Properties
Corrosion Resistant
Cover Material
Carbon Steel
For Drum Capacity
55 gal
Body Color
Black
Handle Style
No Handle
For Holding
Liquids
Top Material Gauge
18 ga
Drum Type
Transport
Bung Hole Thread Type
Buttress
UN Rating Solids
Not Rated
Hazardous Materials Packing Group
I, II, III
Number of Rolling Hoops
2
Drum Message Text
None
Interior Lining
HDPE
Bottom Material Gauge
18 ga
Drum Material
Steel
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining HDPE, Number of Bung Holes 2, Overall Height 35 7/8 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 6HA1/X1.9/300, UN Rating Solids Not Rated, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.