Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Head Transport Drum, Steel, 55 gal, Unlined, Black

  • Mfr # DRTU55-1212

  • Zoro # G5914960


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRTU55-1212
Zoro #
G5914960
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
22.5 in
Overall Height
36 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Outside Dia.
24 in
Material Thickness
(3) 12 mm
Bottom Thickness
0.47 in
Body Thickness
1.2 mm
Top Thickness
0.47 in
Bung Hole Size
2 in NPT, 3/4 in
Bottom Inside Diameter
22 1/2 in
Top Outside Diameter
24 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Solid
1A1/X1.2/300
UN Rating Liquid
1A1/X1.8/300
Gauge
18
For Use With
liquids
Gasket Material
Rubber
Drum Lid Closure
Tight Head
Item
Transport Drum
Standards
DOT 49 CFR 173
Weight
48 lb
Packing Group
I, II and III of Hazardous Materials
Drum Lid Color
White
Drum Cover Color
White
Load Capacity
824 lb
Number of Bung Holes
2
Number of Rolling Hoops
2
Volume Capacity
55 gal
Top Material Gauge
18 ga
Drum Material
Steel
UN Rating Solids
Not Rated
Body Color
Black
For Holding
Liquids
Bottom Material Gauge
18 ga
UN Rating Liquids
1A1/X1.8/300
Seal Material
Rubber
Drum Message Text
None
Weight Capacity
824 lb
Drum Type
Transport
Empty Container Weight
48 lb
Bung Hole Thread Type
NPT
Handle Style
No Handle
Cover Color
White
Cover Material
Carbon Steel
Body Material Gauge
18 ga
For Drum Capacity
55 gal
Interior Lining
Unlined with Rust Inhibitor
Hazardous Materials Packing Group
I, II, III
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 36 in, Top Material Gauge 18 ga, Top Outside Diameter 24 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.