Zoro Homepage

Closed Head Transport Drum, Steel, 55 gal, Unlined, Black

  • Mfr # DRTU55-999

  • Zoro # G5933483


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRTU55-999
Zoro #
G5933483
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
22.5 in
Outside Dia.
23 in
Material Thickness
(3) 0.9 mm
Overall Height
34 3/4 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Top Thickness
0.04 in
Bottom Thickness
0.04 in
Top Outside Diameter
23 in
Body Thickness
0.9 mm
Bung Hole Size
2 in NPT, 3/4 in
Bottom Inside Diameter
22 1/2 in

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Solid
1A1/X1.2/300
UN Rating Liquid
1A1/Y1.4/200
Gauge
20/20/20
Item
Transport Drum
Weight
37 lb
Packing Group
II and III of Hazardous Materials
Standards
DOT 49 CFR 173
Drum Lid Closure
Tight Head
Drum Lid Color
White
Drum Cover Color
White
For Use With
liquids
Load Capacity
832 lb
Gasket Material
Rubber
Hazardous Materials Packing Group
II, III
Drum Type
Transport
Cover Material
Carbon Steel
Bottom Material Gauge
20 ga
For Holding
Liquids
Cover Color
White
Seal Material
Rubber
Handle Style
No Handle
Drum Message Text
None
Top Material Gauge
20 ga
Drum Material
Steel
For Drum Capacity
55 gal
Body Material Gauge
20 ga
Weight Capacity
832 lb
Empty Container Weight
37 lb
Bung Hole Thread Type
NPT
Number of Rolling Hoops
2
Body Color
Black
Interior Lining
Unlined with Rust Inhibitor
UN Rating Liquids
1A1/Y1.2/200
Number of Bung Holes
2
Volume Capacity
55 gal
UN Rating Solids
Not Rated
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge 20 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A1/Y1.2/200, UN Rating Solids Not Rated, Volume Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.