Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Flange, Brass, Yellow

  • Mfr # 40015

  • Zoro # G4842822


product price: $12.49
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Size
4"
Material
Cast Brass
Color/Finish
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40015
Zoro #
G4842822
UPC #
091712400158
Country of Origin
Taiwan, Province of China

Dimensions

Size
4"

Details

Item
Toilet Flange
Fits Brand
Universal Fit
For Use With
Universal Fit
Material
Cast Brass
Color/Finish
Yellow
Color
Yellow
Material of Construction
Cast Brass
Type
Closet Flange
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Series
Universal
Product Type
Toilet Flange
Compatible Brand
Universal

Description

Closet Flange, Sub-Category Toilet Repair, For Use With Various American Standard Toilet Tanks, Material Brass, Size 4 In., Color/Finish Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.