Zoro Homepage

Closet Pole, Steel, Chrome, 1 5/16 in dia.

  • Mfr # 859YE8

  • Zoro # G016484594


product price: $20.75
/ea

Key Features

Overall Diameter
1 5/16 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859YE8
Zoro #
G016484594
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
1 5/16 in

Details

Item
Closet Pole
Color
Gray
Material
Steel

Description

Closet Pole, 72in,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.