Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Pole, Steel, White, 1 1/4 in dia.

  • Mfr # 859YF1

  • Zoro # G416484644


product price: $6.39
/ea

Key Features

Color
White
Material
Steel
Overall Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859YF1
Zoro #
G416484644
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
1 1/4 in

Details

Color
White
Material
Steel
Item
Closet Pole

Description

Closet Pole, 48in,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.