Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Tan, 36 yd L, 1-1/2 in W

  • Mfr # 15D384

  • Zoro # G4244125


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D384
Zoro #
G4244125
UPC #
888519000397
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
32.2 m
Metric Tape Width
38.1 mm
Tape Thickness
12 mil
Diameter
3.147 in
Length
36 yd
Width
1.5 in

Details

Item
Abrasion Resistant Fiberglass Tape
Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Series
134-10
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
225 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Mechanical Applications Such as Heat Sealing Bars, Conveyor Belt Coverings and Gaskets/Seals
Adhesion Strength
45 oz/in
Duct Tape Grade
Industrial
Standards
Not Rated
Performance Temp.
Up to 500 Degrees F
Tape Elongation
Not Rated
Features
Conveyor Belts, Sealing, Heat Sealing
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
500 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Clean Removal Time
Not Rated
Environment
Indoor/Outdoor
Adhesion to Steel
45 oz/in
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase 134-10
Tape Type
Slick Surface Tape
Tape Resistance Properties
Abrasion-Resistant
Tape Brand
TapeCase

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.