Zoro Homepage

Cloth Tape, Tan, 36 yd L, 1-1/2 in W

  • Mfr # 15D386

  • Zoro # G4253681


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D386
Zoro #
G4253681
UPC #
888519034262
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
32.2 m
Metric Tape Width
38.1 mm
Tape Thickness
7 mil
Diameter
3.138 in
Width
1.5 in
Length
36 yd

Details

Item
Abrasion Resistant Fiberglass Tape
Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Series
134-5
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
120 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Mechanical Applications Such as Heat Sealing Bars, Conveyor Belt Coverings and Gaskets/Seals
Adhesion Strength
45 oz/in
Performance Temp.
Up to 500 Degrees F
Standards
Not Rated
Duct Tape Grade
Utility
Features
Conveyor Belts, Sealing, Heat Sealing
Tape Elongation
Not Rated
Tape Resistance Properties
Abrasion-Resistant
Adhesion to Steel
45 oz/in
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Type
Slick Surface Tape
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
500 Degrees F
Brand and Series
TapeCase 134-5
Environment
Indoor/Outdoor
Tape Brand
TapeCase
Clean Removal Time
Not Rated
Product Form
Continuous Roll

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Continuous Roll, Series 134-5, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.