Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Tan, 36 yd L, 1/2 in W

  • Mfr # 15D315

  • Zoro # G4238175


product price: $33.15
/ea

Key Features

Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D315
Zoro #
G4238175
UPC #
888519034071
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.2 m
Metric Tape Width
12.7 mm
Tape Thickness
5 mil
Diameter
3.134 in
Length
36 yd
Width
0.5 in

Details

Item
Abrasion Resistant Fiberglass Tape
Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Series
134-3
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
70 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Mechanical Applications Such as Heat Sealing Bars, Conveyor Belt Coverings and Gaskets/Seals
Duct Tape Grade
Light-Duty
Adhesion Strength
40 oz/in
Performance Temp.
Up to 500 Degrees F
Standards
Not Rated
Features
Conveyor Belts, Sealing, Heat Sealing
Tape Elongation
Not Rated
Clean Removal Time
Not Rated
Adhesion to Steel
40 oz/in
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Tape Brand
TapeCase
Environment
Indoor/Outdoor
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Brand and Series
TapeCase 134-3
Tape Type
Slick Surface Tape
Maximum Tape Performance Temperature
500 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse

Description

Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.