Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Tan, 36 yd L, 12 in W

  • Mfr # 15D316

  • Zoro # G5782734


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Tape Color Family
Brown
Tape Color
Tan
Imperial Tape Length
36 yd
Imperial Tape Width
12 in
Material
PTFE Impregnated Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D316
Zoro #
G5782734
UPC #
888519034156
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
12 in
Metric Tape Length
32.2 m
Metric Tape Width
304.8 mm
Duct Tape Thickness
5.0 mil
Duct Tape Length
36 yd
Duct Tape Width
12 in
Tape Thickness
5 mil
Diameter
3.134 in
Overall Diameter
3 1/4 in

Details

Tape Color Family
Brown
Item
Cloth Tape
Tape Color
Tan
Material
PTFE Impregnated Fiberglass
Tensile Strength
70 lb-in
Duct Tape Adhesive
Silicone
Duct Tape Primary Material
Coated Cloth
Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Silicone
Series
134-3
Standards
Not Rated
Duct Tape Type
Slick-Surface Tape
Tape Adhesive
Silicone
Performance Temp.
Up to 500 Degrees F
Adhesion Strength
40 oz/in
Tape Elongation
Not Rated
Features
Conveyor Belts, Sealing, Heat Sealing
Tape Tensile Strength
70 lb/in
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Backing Construction
Cloth
Clean Removal Time
Not Rated
Brand and Series
TapeCase 134-3
Tape Resistance Properties
Abrasion-Resistant
Adhesion to Steel
40 oz/in
Minimum Tape Performance Temperature
Not Rated
Tape Sub-Type
PTFE Slick Surface Glass Cloth Tape
Temperature Range
Up to 500 Degrees F
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Tape Brand
TapeCase
Maximum Tape Performance Temperature
500 Degrees F
Tape Type
Slick Surface Tape
Type
Tape Roll

Description

Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 12 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.