Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Tan, 36 yd L, 1/4 in W

  • Mfr # 15D367

  • Zoro # G4241657


product price: $28.89
/ea

Key Features

Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
1/4 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D367
Zoro #
G4241657
UPC #
888519033876
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/4 in
Metric Tape Length
32.2 m
Metric Tape Width
6.35 mm
Tape Thickness
12 mil
Diameter
3.147 in
Width
0.25 in
Length
36 yd

Details

Item
Abrasion Resistant Fiberglass Tape
Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Series
134-10
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
225 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Mechanical Applications Such as Heat Sealing Bars, Conveyor Belt Coverings and Gaskets/Seals
Performance Temp.
Up to 500 Degrees F
Standards
Not Rated
Adhesion Strength
45 oz/in
Duct Tape Grade
Industrial
Tape Elongation
Not Rated
Features
Conveyor Belts, Sealing, Heat Sealing
Tape Type
Slick Surface Tape
Maximum Tape Performance Temperature
500 Degrees F
Environment
Indoor/Outdoor
Tape Brand
TapeCase
Adhesion to Steel
45 oz/in
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Brand and Series
TapeCase 134-10
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Clean Removal Time
Not Rated
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/4 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.