Zoro Homepage

ClothTape, White, 33-3/8ydL, 4inW, PK12

  • Mfr # TC-SMBT

  • Zoro # G0355262


product price: $216.99
/pk 12, $18.08/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
33 1/4 yd
Imperial Tape Width
4 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-SMBT
Zoro #
G0355262
UPC #
888519382011
Country of Origin
United States

Dimensions

Imperial Tape Length
33 1/4 yd
Imperial Tape Width
4 in
Metric Tape Length
30.5 m
Metric Tape Width
101.6 mm
Duct Tape Thickness
6.0 mil
Duct Tape Length
100 ft
Duct Tape Width
4 in
Tape Thickness
6 mil
Diameter
3.135 in
Overall Diameter
3 1/4 in

Details

Tape Color Family
White
Item
Cloth Tape
Tape Color
White
Material
Polyolefin
Tensile Strength
77 lb-in
Duct Tape Adhesive
Acrylic
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Polyolefin Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Acrylic
Series
TC-SMBT
Performance Temp.
Not Rated
Duct Tape Type
Mirror Backing Tape
Tape Adhesive
Acrylic
Standards
ASTM, PSIT
Adhesion Strength
31 oz/in
Tape Tensile Strength
77 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Brand and Series
GRAINGER APPROVED TC-SMBT
Temperature Range
Not Rated
Tape Brand
Approved Vendor
Tape Type
Surface Protection Tape
Clean Removal Time
Not Rated
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
Not Rated
Specifications Met
ASTM, PSIT
Minimum Tape Performance Temperature
Not Rated
Adhesion to Steel
31 oz/in

Description

Adhesion to Steel 31 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 4 in, Continuous Roll, Series TC-SMBT, Tape Adhesive Material Acrylic, Tape Backing Material Polyolefin Coated Cloth, Tape Color White, Tape Thickness 6 mil, Surface Protection Tape, Maximum Tape Performance Temperature Not Rated, Metric Tape Length 30.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.