ClothTape, White, 33-3/8ydL, 8inW, PK6
Mfr # TC-SMBT
Zoro # G0355317
product price: $228.99
/pk 6, $38.17/ea
Free Shipping & Returns
Key Features
Tape Color Family
White
Tape Color
White
Imperial Tape Length
33 1/4 yd
Imperial Tape Width
8 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-SMBT
Zoro #
G0355317
UPC #
888519382035
Country of Origin
United States
Dimensions
Imperial Tape Length
33 1/4 yd
Imperial Tape Width
8 in
Metric Tape Length
30.5 m
Metric Tape Width
203.2 mm
Duct Tape Thickness
6.0 mil
Duct Tape Length
100 ft
Duct Tape Width
8 in
Tape Thickness
6 mil
Diameter
3.135 in
Overall Diameter
3 1/4 in
Description
Adhesion to Steel 31 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 8 in, Continuous Roll, Series TC-SMBT, Tape Adhesive Material Acrylic, Tape Backing Material Polyolefin Coated Cloth, Tape Color White, Tape Thickness 6 mil, Surface Protection Tape, Maximum Tape Performance Temperature Not Rated, Metric Tape Length 30.5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.