Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat and Garment Hook, 12 Ends, Black

  • Mfr # 1HFL1

  • Zoro # G2352165


product price: $7.65
/ea

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
6
Material
Steel
Hook Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1HFL1
Zoro #
G2352165
UPC #
190735401743
Country of Origin
China

Dimensions

Hook Height
10 3/4 in
Depth
2 1/4 in
Hook Base Width
20 in
Overall Length
20 in
Door Thickness
1 1/2 in
Width
20"
Length
20"
Height
11"
Overall Width
20 in
Hook Inside Width
1 3/4 in
Hook Inside Height
5 in
Base Height
10 3/4 in
Overall Depth
3 19/32 in
Base Width
20 in
Overall Height
10 3/4 in
Shaft Diameter
3/16 in
For Surface Thickness - Maximum
1 1/2 in

Details

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
6
Material
Steel
Hook Finish
Painted
Working Load Limit
12 lb
Hook Type
Hook
Projection
1 3/4 in
Color
Black
Mounting
Over Door
Points per Hook
2
Weight
465
Basic Hook Material
Steel
Item
Wardrobe Hook
Finish
Painted
Points Per Hook
2
Hardware
Not included
For Use With
Coats, Hats
Type
12 Hook Ends, Over The Door
Ligature Resistance
Not Ligature Resistant
Base Shape
Irregular
For Materials
Wood
Hooks per Base
6
Weight Capacity
12 lb
Count
1
Product Type
Wardrobe Hook
Includes Hardware
Hardware Not Included
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 6, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 12 lb, Hook Height 10 3/4 in, Hook Base Width 20 in, Projection 1 3/4 in, Black, Depth 2 1/4 in, Thread Size Not Applicable, Weight 465, Thread Length Not Applicable, Door Thickness 1 1/2 in, Includes Not Applicable, Mounting Over Door, Overall Length 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.