Zoro Homepage

Coat and Garment Hook, 2 Ends

  • Mfr # 4JG66

  • Zoro # G1966553


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Aluminum
Hook Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JG66
Zoro #
G1966553
UPC #
190735511725
Country of Origin
China

Dimensions

Hook Height
2 3/4 in
Hook Base Width
1 3/4 in
Overall Length
2 7/8 in
Length
2-7/8"
Width
1-1/8"
Height
1-3/4"
Overall Width
1 1/4 in
For Surface Thickness - Maximum
1/4 in
Base Height
2 1/4 in
Hook Inside Height
2 13/16 in
Overall Depth
3 in
Base Width
1 3/4 in
Overall Height
1 3/4 in
Shaft Diameter
1/4 in

Details

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Aluminum
Hook Finish
Unfinished
Hook Type
Hook
Projection
3 in
Color
Silver
Points per Hook
2
Includes
Screws
Finish
Unfinished
Basic Hook Material
Aluminum
Weight
0.05 lb
Points Per Hook
2
Item
Coat Hook
Hardware
Included
Type
2 Hook Ends
Includes Hardware
Hardware Included
Weight Capacity
20 lb
Hooks per Base
1
Base Shape
Irregular
Product Type
Coat Hook
For Use With
Coats, Hats
For Location
Home
Count
1

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Unfinished, Hook Height 2 3/4 in, Hook Base Width 1 3/4 in, Projection 3 in, Silver, Thread Size Not Applicable, Weight 0.05 lb, Thread Length Not Applicable, Includes Screws, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.