Zoro Homepage

Coat and Garment Hook, 2 Ends

  • Mfr # 4JH09

  • Zoro # G1499811


product price: $2.59
/ea
Sold in multiples of 5 for $12.95

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
2
Material
Zinc
Hook Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JH09
Zoro #
G1499811
UPC #
190735511763
Country of Origin
China

Dimensions

Hook Height
3/4 in
Hook Base Width
1 in
Width
1-1/8"
Height
1-1/2"
Base Width
1 1/4 in
Overall Depth
1 in
Overall Width
1 in
For Surface Thickness - Maximum
3/16 in
Hook Inside Height
7/8 in
Overall Height
1 in
Shaft Diameter
1/2 in
Base Height
2 7/8 in

Details

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
2
Material
Zinc
Hook Finish
Satin Chrome
Hook Type
Hook
Projection
1 in
Color
Silver
Points per Hook
2
Basic Hook Material
Aluminum
Item
Coat Hook
Includes
Screws
Weight
0.08 lb
Points Per Hook
2
Finish
Electroplated
Hardware
Included
Type
2 Hook Ends
Count
1
For Use With
Coats, Hats
Includes Hardware
Hardware Included
Weight Capacity
25 lb
Product Type
Coat Hook
Base Shape
Irregular
Hooks per Base
1
For Location
Home

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Aluminum, Hook Finish Satin Chrome, Hook Height 3/4 in, Hook Base Width 1 in, Projection 1 in, Silver, Thread Size Not Applicable, Weight 0.08 lb, Thread Length Not Applicable, Includes Screws, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.