Zoro Homepage

Coat and Garment Hook, 2 Ends, Aluminum

  • Mfr # 1HHL5

  • Zoro # G0956085


product price: $4.19
/ea

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Aluminum
Hook Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HHL5
Zoro #
G0956085
UPC #
190735401811
Country of Origin
China

Dimensions

Hook Height
6 1/2 in
Hook Base Width
1 1/4 in
Width
1-5/16"
Overall Height
3 3/4 in
Overall Width
1 3/8 in
Overall Depth
6 in
Base Width
1 1/4 in
Base Height
6 1/2 in

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Brass, Hook Height 6 1/2 in, Hook Base Width 1 1/4 in, Projection 3 3/4 in, Silver, Thread Size Not Applicable, Weight 57, Thread Length Not Applicable, Includes Screws, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.