Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat and Garment Hook, Aluminum

  • Mfr # 1HGL4

  • Zoro # G1308666


product price: $2.19
/ea
Sold in multiples of 2 for $4.38

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Aluminum
Hook Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HGL4
Zoro #
G1308666
UPC #
190735401774
Country of Origin
China

Dimensions

Hook Height
1 3/8 in
Depth
1 5/8 in
Hook Base Width
1 1/8 in
Overall Length
1 1/8 in
Width
1-1/4"
Length
1-1/2"
Height
1-1/4"
Base Width
1 1/4 in
Overall Height
1 5/8 in
Base Height
1 1/4 in
Overall Width
1 1/4 in
Hook Inside Height
1 1/2 in
Shaft Diameter
3/8 in
Overall Depth
1 5/8 in
For Surface Thickness - Maximum
1/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Aluminum
Hook Finish
Unfinished
Working Load Limit
50 lb
Hook Type
Hook
Projection
1 5/8 in
Color
Silver
Points per Hook
1
Weight
0.03 lb
Hardware
Included
Item
Coat Hook
Points Per Hook
1
Includes
Screws
Basic Hook Material
Aluminum
Finish
Unfinished
Count
1
For Use With
Coats, Hats
Product Type
Coat Hook
Hooks per Base
1
For Location
Home
Weight Capacity
20 lb
Includes Hardware
Hardware Included
Base Shape
Irregular

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Unfinished, Working Load Limit 50 lb, Hook Height 1 3/8 in, Hook Base Width 1 1/8 in, Projection 1 5/8 in, Silver, Depth 1 5/8 in, Thread Size Not Applicable, Weight 0.03 lb, Thread Length Not Applicable, Includes Screws, Hardware Included, Overall Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.