Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat and Garment Hook, Over Door

  • Mfr # 1RCF8

  • Zoro # G0383004


product price: $1.45
/ea
Sold in multiples of 3 for $4.35

Key Features

Hook Item
Single Point Hook
Hook Type
Hook
Fastening Method
Over the Door
Working Load Limit
3 lb
Points per Hook
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCF8
Zoro #
G0383004
UPC #
190735410936
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
2 3/4 in
Width
7/8"
Overall Length
3 3/4 in
Hook Base Width
7/8 in
Depth
1 1/4 in
Door Thickness
1 3/8 in
Length
3-13/16"
Height
2-13/16"
Overall Width
7/8 in
Hook Inside Width
1/8 in
For Surface Thickness - Maximum
1 3/8 in
Overall Height
3 13/16 in
Hook Inside Height
2 in
Overall Depth
1 1/4 in

Details

Hook Item
Single Point Hook
Hook Type
Hook
Fastening Method
Over the Door
Working Load Limit
3 lb
Points per Hook
1
Number of Hooks
1
Hook Finish
Unfinished
Projection
1 1/4 in
Color
White
Hook Eye Inside H
2 in
Points Per Hook
1
Basic Hook Material
Plastic
Item
Wardrobe Hook
Material
Plastic
Weight
23
Mounting
Over Door
Hook Eye Inside W
1/8 in
Finish
Unfinished
Hardware
Not included
For Use With
Hats
Type
Over the Door
Base Shape
No Base
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
Includes Hardware
Hardware Not Included
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Product Type
Wardrobe Hook
Count
1
For Materials
Wood
Weight Capacity
3 lb

Description

Single Point Hook, Fastening Method Over the Door, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 3 lb, Hook Height 2 3/4 in, Hook Base Width 7/8 in, Projection 1 1/4 in, White, Hook Eye Inside H 2 in, Hook Eye Inside W 1/8 in, Depth 1 1/4 in, Thread Size Not Applicable, Weight 23, Thread Length Not Applicable, Door Thickness 1 3/8 in, Includes Not Applicable, Mounting Over Door, Overall Length 3 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.