Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat and Garment Hook, Steel, White, PK2

  • Mfr # 1RCH6

  • Zoro # G0470626


product price: $4.59
/pk 2, $2.30/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Over the Door
Number of Hooks
1
Material
Steel
Hook Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCH6
Zoro #
G0470626
UPC #
190735411018
Country of Origin
Multiple

Dimensions

Hook Height
5 in
Depth
2 in
Hook Base Width
2 1/2 in
Overall Length
5 in
Door Thickness
1 1/2 in
Length
5"
Width
2-1/2"
Height
5"
Hook Inside Width
1 1/2 in
Overall Height
5 in
Overall Depth
2 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
3/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Over the Door
Number of Hooks
1
Material
Steel
Hook Finish
Painted
Working Load Limit
5 lb
Hook Type
Hook
Projection
2 in
Color
White
Mounting
Over Door
Points per Hook
1
Points Per Hook
1
Basic Hook Material
Steel
Hardware
Not included
Weight
22.5
Item
Wardrobe Hook
Finish
Painted
Type
Over the Door
For Use With
Hats
Product Type
Wardrobe Hook
Hooks per Base
1
For Materials
Wood
Base Shape
No Base
Weight Capacity
5 lb
Count
2
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Ligature Resistance
Not Ligature Resistant
Includes Hardware
Hardware Not Included

Description

Single Point Hook, Fastening Method Over the Door, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 5 lb, Hook Height 5 in, Hook Base Width 2 1/2 in, Projection 2 in, White, Depth 2 in, Thread Size Not Applicable, Weight 22.5, Thread Length Not Applicable, Door Thickness 1 1/2 in, Includes Not Applicable, Mounting Over Door, Overall Length 5 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.