Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat and Garment Rack, 3 Hook, Brass, 10 In

  • Mfr # 1XNH7

  • Zoro # G2528181


product price: $14.49
/ea

Key Features

Finish
Brass
Material
Zinc
Color
Brass
Projection
2 1/2 in
Fastening Method
Screw Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNH7
Zoro #
G2528181
UPC #
190735418840
Country of Origin
China

Dimensions

Hook Height
3 in
Hook Base Width
10 in
Overall Length
10 in
Length
10"
Width
3"
Height
3-1/8"
Overall Width
10 in
Overall Depth
3 in
Overall Height
3 1/2 in
Base Height
3 in
Hook Inside Height
1 1/4 in
Hook Inside Width
1 1/2 in
Base Width
10 in

Details

Finish
Brass
Item
Coat Hook Rack
Material
Zinc
Color
Brass
Projection
2 1/2 in
Fastening Method
Screw Mount
Includes
Screws
Weight
296
Basic Hook Material
Zinc
Mounting
Board-Mounted
Hook Finish
Brass
Hook Item
Double Point Hook
Hook Type
Hook
Points Per Hook
2
Hardware
Included
Number of Hooks
3
Points per Hook
2
Type
3 Hook Ends
Product Type
Coat Hook Rack
Ligature Resistance
Not Ligature Resistant
For Materials
Drywall
Includes Hardware
Hardware Included
Count
1
Weight Capacity
65 lb
Base Shape
Rectangle
For Use With
Coats, Hats
Hooks per Base
3
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 3, Basic Hook Material Zinc, Hook Finish Brass, Hook Height 3 in, Hook Base Width 10 in, Projection 2 1/2 in, Brass, Thread Size Not Applicable, Weight 296, Thread Length Not Applicable, Includes Screws, Hardware Included, Mounting Board-Mounted, Overall Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.