Zoro Homepage

Coat and Garment Rack, 4 Hook, Chrome

  • Mfr # 1XNJ2

  • Zoro # G0473496


product price: $14.19
/ea

Key Features

Finish
Chrome
Material
Zinc
Color
Silver
Projection
1 in
Hook Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNJ2
Zoro #
G0473496
UPC #
190735418888
Country of Origin
China

Dimensions

Hook Height
3 in
Hook Base Width
16 1/2 in
Overall Length
16 3/8 in
Length
16-3/8"
Width
3"
Height
1-5/8"
Hook Inside Width
1/2 in
Base Width
16 1/2 in
Overall Depth
1 5/8 in
Overall Height
3 1/8 in
Overall Width
16 3/8 in
Base Height
3 in
Hook Inside Height
1/2 in

Details

Finish
Chrome
Item
Coat Hook Rack
Material
Zinc
Color
Silver
Projection
1 in
Mounting
Board-Mounted
Weight
455
Includes
Screws
Hook Type
Hook
Hardware
Included
Fastening Method
Screw Mount
Number of Hooks
4
Points Per Hook
2
Hook Item
Double Point Hook
Hook Finish
Chrome
Basic Hook Material
Zinc
Points per Hook
2
Type
4 Hook Ends
For Materials
Drywall
Ligature Resistance
Not Ligature Resistant
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
For Use With
Coats, Hats
Hooks per Base
4
Includes Hardware
Hardware Included
Product Type
Coat Hook Rack
Base Shape
Rectangle
Count
1
Weight Capacity
65 lb

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 4, Basic Hook Material Zinc, Hook Finish Chrome, Hook Height 3 in, Hook Base Width 16 1/2 in, Projection 1 in, Silver, Thread Size Not Applicable, Weight 455, Thread Length Not Applicable, Includes Screws, Hardware Included, Mounting Board-Mounted, Overall Length 16 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.