Zoro Homepage

Coat and Garment Rack, 4 Hook, Nickel

  • Mfr # 2VAF8

  • Zoro # G2195751


product price: $11.99
/ea

Key Features

Material
Steel
Color
Silver
Hook Type
Hook
Hook Height
2 1/2 in
Hook Item
Single Point Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAF8
Zoro #
G2195751
UPC #
-
Country of Origin
China

Dimensions

Hook Height
2 1/2 in
Base Dia.
3.20 in
Depth
1/2 in
Hook Base Width
3 1/4 in
Overall Height
2 15/32 in
Overall Width
3 3/16 in
Overall Depth
1/2 in
Hook Inside Height
2 1/2 in
Base Diameter
3 3/16 in
For Surface Thickness - Maximum
7/16 in

Details

Item
Post Hook
Material
Steel
Color
Silver
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
95 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
2 1/2 in
Hook Finish
Nickel Plated
Finish
Nickel
Basic Hook Material
Ceramic
Mounting
Magnetic
Points Per Hook
1
Includes
Post
Points per Hook
1
Hooks per Base
1
Includes Hardware
Hardware Included
Base Shape
Circle
For Materials
Metal
Count
1
Weight Capacity
95 lb
For Location
Garage, Home, School, Workshop
Product Type
Post Hook

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Ceramic, Hook Finish Nickel Plated, Working Load Limit 95 lb, Hook Height 2 1/2 in, Hook Base Width 3 1/4 in, Projection 2 1/2 in, Silver, Base Dia. 3.20 in, Depth 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes Post, Mounting Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.