Zoro Homepage

Coat and Garment Wire Hook, Brass

  • Mfr # 1XNF4

  • Zoro # G0696376


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw In
Number of Hooks
1
Material
Steel
Hook Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNF4
Zoro #
G0696376
UPC #
190735418697
Country of Origin
Multiple

Dimensions

Hook Height
2 in
Hook Base Width
3/8 in
Overall Length
3 1/4 in
Width
7/16
Length
3-5/16
Height
2
Hook Inside Height
1 1/2 in
Overall Depth
3 1/4 in
Overall Width
1/2 in
Base Height
2 in
Hook Inside Width
1 1/4 in
Overall Height
1 3/4 in
Thread Length
5/8 in
Base Width
3/8 in

Details

Hook Item
Double Point Hook
Fastening Method
Screw In
Number of Hooks
1
Material
Steel
Hook Finish
Brass
Working Load Limit
35 lb
Hook Type
Hook
Projection
1 5/8 in
Color
Brass
Mounting
Screw-In
Points per Hook
2
Finish
Brass
Item
Wardrobe Hook
Points Per Hook
2
Basic Hook Material
Steel
Weight
70
Hardware
Not included
Type
2 Hook Ends
Base Shape
Irregular
Hooks per Base
1
For Materials
Drywall
Count
1
Includes Hardware
Hardware Not Included
Weight Capacity
35 lb
Product Type
Wardrobe Hook
Ligature Resistance
Not Ligature Resistant
Thread Type
Standard
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
For Use With
Coats, Hats

Description

Double Point Hook, Fastening Method Screw In, Points per Hook 2, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Working Load Limit 35 lb, Hook Height 2 in, Hook Base Width 3/8 in, Projection 1 5/8 in, Brass, Thread Size Not Applicable, Weight 70, Thread Length 5/8 in, Includes Not Applicable, Mounting Screw-In, Overall Length 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.