Zoro Homepage

Coat and Hat Hook, Bronze, L 1 3/4 In

  • Mfr # 1XNH3

  • Zoro # G1945395


product price: $2.39
/ea
Sold in multiples of 2 for $4.78

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Zinc
Hook Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNH3
Zoro #
G1945395
UPC #
190735418819
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 in
Hook Base Width
1 in
Overall Length
1 3/4 in
Length
1-3/4"
Width
1"
Height
1-1/32"
Overall Height
1 3/4 in
Overall Width
1 in
Base Height
1 in
Hook Inside Height
3/4 in
Hook Inside Width
1 1/2 in
Overall Depth
1 3/4 in
Base Width
1 in

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Oil Rubbed Bronze, Working Load Limit 35 lb, Hook Height 1 in, Hook Base Width 1 in, Projection 1 3/4 in, Black, Thread Size Not Applicable, Weight 60, Thread Length Not Applicable, Includes Screws, Overall Length 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.