Zoro Homepage

Coat Hook, 2 Hook Ends, Nickel

  • Mfr # 1XNE8

  • Zoro # G2962242


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Zinc
Hook Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNE8
Zoro #
G2962242
UPC #
190735418673
Country of Origin
Multiple

Dimensions

Hook Height
2 3/4 in
Depth
1 in
Hook Base Width
1 in
Overall Length
2 7/8 in
Length
2-7/8"
Width
1-1/16"
Height
2-1/8"
Hook Inside Width
1 1/4 in
Overall Width
1 in
Overall Height
2 7/8 in
Base Width
1 in
Base Height
2 3/4 in
Overall Depth
2 13/16 in
Hook Inside Height
1 in

Details

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Zinc
Hook Finish
Satin Nickel
Hook Type
Hook
Projection
2 13/16 in
Color
Silver
Points per Hook
2
Finish
Satin Nickel
Weight
27
Item
Coat Hook
Hardware
Included
Basic Hook Material
Zinc
Points Per Hook
2
Includes
Screws
Type
2 Hook Ends
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
Product Type
Coat Hook
Base Shape
Irregular
Includes Hardware
Hardware Included
For Use With
Coats, Hats
Count
1
For Materials
Drywall
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Weight Capacity
35 lb

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Satin Nickel, Hook Height 2 3/4 in, Hook Base Width 1 in, Projection 2 13/16 in, Silver, Depth 1 in, Thread Size Not Applicable, Weight 27, Thread Length Not Applicable, Includes Screws, Hardware Included, Overall Length 2 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.