Zoro Homepage

Coat Hook, 2 Hook Ends, Nickel

  • Mfr # 1XNF5

  • Zoro # G2314794


product price: $1.99
/ea

Key Features

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
2
Material
Zinc
Hook Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNF5
Zoro #
G2314794
UPC #
190735418703
Country of Origin
Multiple

Dimensions

Hook Height
1 3/4 in
Depth
1 1/4 in
Hook Base Width
2 3/8 in
Overall Length
1 1/2 in
Length
1-9/16"
Width
2-3/8"
Height
1-1/4"
Base Width
2 3/8 in
Overall Height
1 9/16 in
Base Height
1 3/4 in
Overall Depth
1 1/4 in
Overall Width
2 3/8 in

Details

Hook Item
Double Point Hook
Fastening Method
Screw Mount
Number of Hooks
2
Material
Zinc
Hook Finish
Nickel Plated
Hook Type
Hook
Projection
1 1/4 in
Color
Silver
Points per Hook
2
Item
Coat Hook
Includes
Screws
Points Per Hook
2
Finish
Nickel
Weight
0.071 lb
Hardware
Included
Basic Hook Material
Zinc
Type
2 Hook Ends
Base Shape
Irregular
Product Type
Coat Hook
Includes Hardware
Hardware Included
Ligature Resistance
Not Ligature Resistant
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Hooks per Base
1
For Use With
Coats, Hats
Weight Capacity
35 lb
Count
2
For Materials
Drywall

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Nickel Plated, Hook Height 1 3/4 in, Hook Base Width 2 3/8 in, Projection 1 1/4 in, Silver, Depth 1 1/4 in, Thread Size Not Applicable, Weight 0.071 lb, Thread Length Not Applicable, Includes Screws, Hardware Included, Overall Length 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.