Zoro Homepage

Coat Hook and Bumper

  • Mfr # 1ECL2

  • Zoro # G0278765


product price: $5.29
/ea

Key Features

Material
Zinc
Includes
Mounting Screws
Finish
Chrome Plated
Overall Height
2 1/4 in
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECL2
Zoro #
G0278765
UPC #
190735399309
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 1/4 in
Overall Depth
3 in
Overall Width
1 3/8 in
Maximum Panel Thickness
2 in

Details

Material
Zinc
Item
Coat Hook and Bumper
Includes
Mounting Screws
Finish
Chrome Plated
Product Type
Bumper and Coat Hook
Hardware Pieces Included
(2) Screws #8 x 3/4 in

Description

Coat Hook and Bumper, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included (2) Screws #8 x 3/4 in, Includes Mounting Screws, Material Zinc, Maximum Panel Thickness 2 in, Overall Depth 3 in, Overall Height 2 1/4 in, Overall Width 1 3/8 in, Product Type Bumper and Coat Hook, Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.