Zoro Homepage

Coat Rack, Cherry, 7-3/4 in. D

  • Mfr # 45NG69

  • Zoro # G5578776


product price: $57.59
/ea

Key Features

Material
Bamboo
Finish
Cherry
Color
Red
Holds
Up to 10 Garments
Depth (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NG69
Zoro #
G5578776
UPC #
190735904664
Country of Origin
China

Dimensions

Depth (In.)
7 3/4 in
Shelf Width (In.)
30 in
Shelf Length (In.)
4 3/4 in
Height (In.)
4 3/4 in
Width (In.)
30 in
Overall Height
4 3/4 in
Overall Depth
7 3/4 in
Overall Width
30 in

Details

Item
Garment Hook Rack
Material
Bamboo
Finish
Cherry
Color
Red
Holds
Up to 10 Garments
Type
Wall Mount
Assembly
Assembled
Product Type
Garment Hook Rack
Number of Shelves
0
Number of Hooks
10

Description

Coat Rack, Wall Mount, Height (In.) 4-3/4, Depth (In.) 7-3/4, Width (In.) 30, Shelf Width (In.) 30, Shelf Length (In.) 4-3/4, Holds Up to 10 Garments, Material Bamboo, Cherry Finish, Color Cherry, Assembly Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.